This item is Discontinued.

Trademark Fine Art Lois Bryan 'White Egret at Sunset' Canvas Art, 22x32 LBR00357-C2232GG

Lois Bryan 'White Egret at Sunset' Canvas Art, 22x32 (Discontinued)

  • Mfr # LBR00357-C2232GG
  • Zoro # G501538849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBR00357-C2232GG
Zoro #
G501538849
UPC #
192055663023
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Lois Bryan
Subject
Animals
Style
Coastal
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Lois Bryan
  • Subject: Animals
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white egret flying under a colorful sunset.

Lois Bryan describes herself as a 10-year-old little kid cleverly disguised as a "woman of a certain age", ordinary, garden-variety, happily married photography/digital art fanatic. Lois' images are based on the photographs she captures, mostly with Nikon D300. Although her primary goal will always be to catch that perfect short straight out of the camera, she also enjoys tinkering around in Photoshop and other image editing programs. Lois does not have any one particular style and probably never will. She claims to be 'pretty much all over the place' with what catches her interest. Lois is still experimenting, still loving every minute behind the camera and still believing in magic.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.