This item is Discontinued.

Trademark Fine Art Lois Bryan 'White Rose's' Canvas Art, 22x32 LBr0141-C2232GG

Lois Bryan 'White Rose's' Canvas Art, 22x32 (Discontinued)

  • Mfr # LBr0141-C2232GG
  • Zoro # G001537762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBr0141-C2232GG
Zoro #
G001537762
UPC #
886511368453
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Style
Contemporary
Artist
Lois Bryan
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral

Description

  • Artist: Lois Bryan
  • Subject: Floral
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features white roses.

Lois Bryan describes herself as a 10-year old little kid, cleverly disguised as a 'woman of a certain age'..ordinary, garden-variety, happily married photography / digital art fanatic. Lois' images are based on the photographs she captures, mostly with Nikon D300. Although her primary goal will always be to catch that perfect short straight out of the camera, she also enjoys tinkering around in Photoshop and other image editing programs. Lois does not have any one particular style and probably never will. She claims to be 'pretty much all over the place' with what catches her interest. Lois is still experimenting, still loving every minute behind the camera and still believing in magic.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.