This item is Discontinued.

Trademark Fine Art Lori Hutchison 'Venice Beach Sunset' Canvas Art, 22x32 ALI12691-C2232GG

Lori Hutchison 'Venice Beach Sunset' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI12691-C2232GG
  • Zoro # G501363793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI12691-C2232GG
Zoro #
G501363793
UPC #
191344843917
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Lori Hutchison
Subject
Landscape
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Lori Hutchison
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a bird sitting on the right side of the frame.

A Photographer and Digital Artist � Photo Artist. For over twenty years, photographing people, places and things, from the East Coast to the West Coast. After graduating from Daytona State College with a degree in photography, I relocated to Los Angeles, where there is never a lack of subjects to photograph. I needed and wanted to challenge myself creatively. Using photoshop with many of my images has given me the opportunity to think outside of the box.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.