This item is Discontinued.

Trademark Fine Art Lucian Bernard 'Reklameschau 1929' Canvas Art, 35x47 BL00204-C3547GG

Lucian Bernard 'Reklameschau 1929' Canvas Art, 35x47 (Discontinued)

  • Mfr # BL00204-C3547GG
  • Zoro # G201487607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL00204-C3547GG
Zoro #
G201487607
UPC #
886511144002
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Illustration
Product Type
Gallery-Wrapped Canvas Art
Artist
Lucian Bernard
Style
Traditional

Description

  • Artist: Lucian Bernard
  • Subject: Illustration
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a poster for Reklameschau.

Lucian Bernhard was a German graphic designer, type designer, professor, interior designer, and artist during the first half of the twentieth century. He was influential in helping create the design style know as Plakatstil (Poster Style), which used reductive imagery and flat-color as well as Sachplakat (Object poster) which restricted the image to simply the object being advertised and the brand name.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.