This item is Discontinued.

Trademark Fine Art Lucy P. Mctier 'Steeplechase' Canvas Art, 14x19 ALI42859-C1419GG

Lucy P. Mctier 'Steeplechase' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI42859-C1419GG
  • Zoro # G001488170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI42859-C1419GG
Zoro #
G001488170
UPC #
192664759612
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Animals
Style
Mid-Century Modern
Artist
Lucy P. Mctier
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Lucy P. Mctier
  • Subject: Animals
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a person on a race horse in the center of the frame.

Prominent Colors: Teal, Blue, White, Green, Turquoise, Tan

The McTier familys dedication to the arts, coupled with their sporting interests have given rise to their prominence in capturing sports history through spectacular art. Lucy and David McTier began their journey into the art world in 1979, with Lucy as portraitist and David using his talents as agent and ambassador. Lucy has painted over five hundred commissioned portraits from oil paintings of a mother and baby to President Reagan on his Arabian stallion, now in the collection of the Reagan Library in Simi Valley, California. Lucy is sought after for her portrait abilities and social commentary paintings, while Jace, their son, is known for his powerful portrayal of the human figure captured in explosive color.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.