This item is Discontinued.

Trademark Fine Art Lynn Hughes 'Wishing Trees' Canvas Art, 18x18 ALI42881-C1818GG

Lynn Hughes 'Wishing Trees' Canvas Art, 18x18 (Discontinued)

  • Mfr # ALI42881-C1818GG
  • Zoro # G001493686
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI42881-C1818GG
Zoro #
G001493686
UPC #
192664760502
Country of Origin
United States

Dimensions

Size
18 in x 18 in

Details

Style
Modern & Contemporary
Artist
Lynn Hughes
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Lynn Hughes
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three blue trees in a landscape.

Prominent Colors: White, Blue, Light Blue, Purple

Lynn Hughes is an abstract painter based in the San Francisco Bay Area. During her two decades as a professional artist, her work has been featured in prominent corporate spaces, high end restaurants, galleries and art cafes. She has had several solo exhibitions over the years including an exclusive event in which she partnered with Mercedes-Benz of California. In 2013, one of her paintings was chosen for the cover of the college textbook, �Gendered Lives�, by Julia T. Wood. She recently licensed one of her images to the London design house, Art on Fashion, to be recreated on fabric for a women�s designer clothing line. Lynn has supported a number of youth art programs in the Bay Area and has been an instructor at the Lilian Paley Center for the Visual Arts in Oakland, California. Lynn studied fine art at Chabot College in Hayward, California and at the University of California, Berkeley. Lynn cites Gustav Klimt and Peter Max as major influences and describes her work as representing personal experience with love, loss, and infinite joy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.