This item is Discontinued.

Trademark Fine Art Maciej Duczynski 'Iceland Landscape 29' Canvas Art, 20x47 ALI43009-C2047GG

Maciej Duczynski 'Iceland Landscape 29' Canvas Art, 20x47 (Discontinued)

  • Mfr # ALI43009-C2047GG
  • Zoro # G001472230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI43009-C2047GG
Zoro #
G001472230
UPC #
192664765637
Country of Origin
United States

Dimensions

Size
20 in x 47 in

Details

Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art
Artist
Maciej Duczynski
Style
Natural Modern

Description

  • Artist: Maciej Duczynski
  • Subject: Landscape
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features mountains under a gray cloudy sky.

Prominent Colors: Black, White, Blue, Light Blue, Grey, Tan

Maciej Duczynski is perhaps the most well-known of all the Polish landscape and travel photographers, known particularly for his photographs of Norway. Born November 2, 1975 in Katowice, has discovered his passion for photography traveling around Europe during

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.