This item is Discontinued.

Trademark Fine Art Manor Shadian 'Cherry Trees and Strawberry Fields' Canvas Art, 35x47 MA0418-C3547GG

Manor Shadian 'Cherry Trees and Strawberry Fields' Canvas Art, 35x47 (Discontinued)

  • Mfr # MA0418-C3547GG
  • Zoro # G001548195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA0418-C3547GG
Zoro #
G001548195
UPC #
886511373464
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Landscape
Artist
Manor Shadian
Product Type
Gallery-Wrapped Canvas Art
Style
Expressionism

Description

  • Artist: Manor Shadian
  • Subject: Landscape
  • Style: Expressionism
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a field with cherry trees and strawberries.

Manor Shadian was born in 1931, and from a very early age showed great potential as a painter. He studied art at the Israel Academy of Fine Art, and later became a teacher himself, instructing both children and adults. Over the past sixty years he has done shows all over Europe, Scandinavia, and the United States, winning awards and picking up even more valuable skills along the way. His works, a simple form of expressionism, are marked by vibrant color and peaceful landscapes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.