This item is Discontinued.

Trademark Fine Art Manor Shadian 'Maui Sunset' Canvas Art, 24x32 MA0816-C2432GG

Manor Shadian 'Maui Sunset' Canvas Art, 24x32 (Discontinued)

  • Mfr # MA0816-C2432GG
  • Zoro # G201538637
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA0816-C2432GG
Zoro #
G201538637
UPC #
191344424895
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Manor Shadian
Product Type
Gallery-Wrapped Canvas Art
Subject
Nautical & Beach
Style
Contemporary

Description

  • Artist: Manor Shadian
  • Subject: Nautical & Beach
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a Hawaiian beach at sunset with palm trees, crashing waves, and a sky full of shades of red, yellow, orange, and blue.

Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the soul of the world, that it represents our human essence. MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright, beautiful colors, music, dance, love, hope, and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art that Masters Fine Art carries is many things: colorful, contemporary, sexy, emotional, musical, romantic, and above all it is beautiful and full of joy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.