This item is Discontinued.

Trademark Fine Art 'Map of Britain in 658' Canvas Art, 16x24 BL00582-C1624GG

'Map of Britain in 658' Canvas Art, 16x24 (Discontinued)

  • Mfr # BL00582-C1624GG
  • Zoro # G701491180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL00582-C1624GG
Zoro #
G701491180
UPC #
886511194083
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Artist
Unknown
Subject
Cartography

Description

  • Artist: Unknown
  • Subject: Cartography
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a map of Britain.

Cartography is the art and science of making maps. Cartographers utilized several reformative measures to ensure more accurate and informative maps. They used measuring scales and marking important landmarks on the maps to make them more attracive and elaborate. In order to achieve these specifications, many map-makers embarked on extensive expeditions to substantiate accuracy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.