This item is Discontinued.

Trademark Fine Art Marc Allante 'Ozymandius' Canvas Art, 30x47 ALI2312-C3047GG

Marc Allante 'Ozymandius' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI2312-C3047GG
  • Zoro # G201380779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI2312-C3047GG
Zoro #
G201380779
UPC #
190836416349
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Animals
Artist
Marc Allante
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Marc Allante
  • Subject: Animals
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an ink drawing of a lion's head.

Hong Kong born artist Marc Allante exhibited a passion for the visual arts from an early age. Having lived in Hong Kong, Sydney and London, his work is inspired in both form and style by these western and eastern influences. Merging traditional Chinese inks with European watercolour and pen techniques in a contemporary style reflects the fusion of his Chinese-French ancestry and brings it into a modern context. Represented by the Avenue Des Arts gallery in Hong Kong, this entirely self taught artist utilizes a variety of techniques, subject matter and themes to expand the repertoire of his ink and art collection.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.