This item is Discontinued.

Trademark Fine Art Marcee Duggar 'Family Tree Branches' Canvas Art, 35x47 ALI11775-C3547GG

Marcee Duggar 'Family Tree Branches' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI11775-C3547GG
  • Zoro # G301347627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI11775-C3547GG
Zoro #
G301347627
UPC #
191344767817
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Typography
Artist
Marcee Duggar

Description

  • Artist: Marcee Duggar
  • Subject: Typography
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black phrase with a tree behind it on a white background.

I enjoy things that are old, worn, imperfect, rusty and peeling paint. My artwork reflects that love. I use lots of vintage imagery and blending of colors, shapes and textures in my art. All of my designs were created in photoshop. I love to make thing look real as possible. I want my art to reach out and grab you. I am also a great fan of fonts and typography and they way different fonts work together to create art. I am self taught and started on the very first digital scrapbooking site way back in 2004, creating artwork for scrapbookers and home crafters.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.