Marion Rose 'Spring Stroll' Canvas Art, 35x47
Mfr # ALI10584-C3547GG
Zoro # G701344011
Key Features
- Style Modern & Contemporary
- Artist Marion Rose
- Subject Animal
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI10584-C3547GG
- Zoro # G701344011
- UPC # 191344726319
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: Marion Rose
- Subject: Animal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black bear looking towards the right side of the frame.
Most days, one would find Marion Rose putting on her favorite music or playing an old video before settling in to paint for the day in her spacious studio, especially once the winter chill set in. Her work is influenced by past masters such as Joaquin Sorolla, Tom Thomson, Carl Rungius, Bob Kuhn, and many others that work today in a variety of subject and media. She also studied printmaking, life painting and drawing in college in her 30's. Her subjects come from her life of traveling enthusiastically as often as she could, both close to home or across the ocean. Sketching and studying animals were a favorite pastime, setting an excellent foundation for creating authentic work. Texture and richly colored paint applied generously by knife or brush strokes capture the essence of a subject's spirit and demeanor.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- CUDDLE BARN Multicolored Tooty Rudy Reindeer Indoor Christmas Decor (CB24540)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- Trademark Fine Art Wall Art & Decor