This item is Discontinued.

Trademark Fine Art Mark Ashkenazi 'Buddha Face' Canvas Art, 12x19 ALI7848-C1219GG

Mark Ashkenazi 'Buddha Face' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI7848-C1219GG
  • Zoro # G701522686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI7848-C1219GG
Zoro #
G701522686
UPC #
191344588986
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Still Life
Style
Bold & Eclectic Modern
Product Type
Gallery-Wrapped Canvas Art
Artist
Mark Ashkenazi

Description

  • Artist: Mark Ashkenazi
  • Subject: Still Life
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features colorful, repeated images of Buddha's head.

Mark Ashkenazi found his freedom of expression when he moved to New York City. He began working as a graphic and interior designer professionally, exploring the diverse city through a passion for photography on the side. The vivid colorfulness of each of Mark's images translates into an undeniable sense of optimism. His designs are confident, free, and refuse confinement, much like New York City itself.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.