This item is Discontinued.

Trademark Fine Art Mark Ashkenazi 'Marilyn Monroe VII' Canvas Art, 24x32 ALI1013-C2432GG

Mark Ashkenazi 'Marilyn Monroe VII' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI1013-C2432GG
  • Zoro # G101344956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI1013-C2432GG
Zoro #
G101344956
UPC #
886511812246
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Mark Ashkenazi
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Portrait

Description

  • Artist: Mark Ashkenazi
  • Subject: Portrait
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful portrait of Marilyn Monroe.

Mark, an Israeli photo artist based in New York, focuses on eclectic media. Mark's portfolio ranges from eye-catching pop art, comics, and cartoons to portraits and colorful animal art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.