This item is Discontinued.

Trademark Fine Art Mark Lovejoy 'Abstract Splatters Lovejoy 24' Canvas Art, 30x47 ALI44564-C3047GG

Mark Lovejoy 'Abstract Splatters Lovejoy 24' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI44564-C3047GG
  • Zoro # G401506160
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI44564-C3047GG
Zoro #
G401506160
UPC #
193420622270
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Abstract
Style
Bold & Eclectic Modern
Product Type
Gallery-Wrapped Canvas Art
Artist
Mark Lovejoy

Description

  • Artist: Mark Lovejoy
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful abstract composition filling the frame.

Prominent Colors: Blue, Grey, Tan, White

Working from his studio, Mark creates richly textured images of swirling waves and colorful dollops from his own special mixture of paints and solutions. Once the material has dried, these pieces are photographed, reworked, and reshot resulting in something that resembles geophysical mappings of a psychedelic planet in its early stages of formation.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.