This item is Discontinued.

Trademark Fine Art Marlene Watson 'Cleveland Ohio Skyline WB-BW' Canvas Art, 30x47 MW0427-C3047GG

Marlene Watson 'Cleveland Ohio Skyline WB-BW' Canvas Art, 30x47 (Discontinued)

  • Mfr # MW0427-C3047GG
  • Zoro # G301560958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW0427-C3047GG
Zoro #
G301560958
UPC #
190836532780
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Landscapes
Product Type
Gallery-Wrapped Canvas Art
Artist
Marlene Watson
Style
Contemporary

Description

  • Artist: Marlene Watson
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black and white designed silhouette of the Cleveland, Ohio skyline.

Born in Scotland and now residing in Hong Kong, Marlene Watson has been painting her way through life. She paints things she notices in everyday life and brings out her positive energy through her work. Marlene has gallery showings and has also illustrated a children's book. She cares for 12 cats and works toward animal conservation and rescues with her art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.