This item is Discontinued.

Trademark Fine Art Marnie Bourque 'Blue Jar And Box' Canvas Art, 12x19 ALI21379-C1219GG

Marnie Bourque 'Blue Jar And Box' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI21379-C1219GG
  • Zoro # G101415618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI21379-C1219GG
Zoro #
G101415618
UPC #
192055517371
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Marnie Bourque
Style
Mid Century Modern
Product Type
Gallery-Wrapped Canvas Art
Subject
Still Life

Description

  • Artist: Marnie Bourque
  • Subject: Still Life
  • Style: Mid Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a jar on the left side of the frame.

I am a mostly self taught artist, living in a small picturesque town in Connecticut. From fields of sunflowers, spring trees in bloom, snowy landscapes, and places I travel, I can find inspiration anywhere. I also tend to be inspired by tractors, or my Dad�s first car, a 1929 Model A Ford, which I place in different landscapes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.