This item is Discontinued.

Trademark Fine Art Marnie Bourque 'Charleston Working Horse' Canvas Art, 18x24 ALI21340-C1824GG

Marnie Bourque 'Charleston Working Horse' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI21340-C1824GG
  • Zoro # G001386919
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI21340-C1824GG
Zoro #
G001386919
UPC #
192055515827
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Marnie Bourque
Style
Mid Century Modern
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals

Description

  • Artist: Marnie Bourque
  • Subject: Animals
  • Style: Mid Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a portrait of a horse in the center of the frame.

I am a mostly self taught artist, living in a small picturesque town in Connecticut. From fields of sunflowers, spring trees in bloom, snowy landscapes, and places I travel, I can find inspiration anywhere. I also tend to be inspired by tractors, or my Dad�s first car, a 1929 Model A Ford, which I place in different landscapes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.