This item is Discontinued.

Trademark Fine Art Marnie Bourque 'Farmall Fall' Canvas Art, 35x35 ALI44458-C3535GG

Marnie Bourque 'Farmall Fall' Canvas Art, 35x35 (Discontinued)

  • Mfr # ALI44458-C3535GG
  • Zoro # G701506396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI44458-C3535GG
Zoro #
G701506396
UPC #
193420618037
Country of Origin
United States

Dimensions

Size
35 in x 35 in

Details

Subject
Still Life
Style
Rustic
Product Type
Gallery-Wrapped Canvas Art
Artist
Marnie Bourque

Description

  • Artist: Marnie Bourque
  • Subject: Still Life
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a red tractor in the center of a green landscape.

Prominent Colors: Green, Tan, Grey, Wine, Black

I am a mostly self taught artist, living in a small picturesque town in Connecticut. From fields of sunflowers, spring trees in bloom, snowy landscapes, and places I travel, I can find inspiration anywhere. I also tend to be inspired by tractors, or my Dad�s first car, a 1929 Model A Ford, which I place in different landscapes. My children grown up, and being laid off from a technical job, now gives me time to pursue my dream of being an artist. Primarily painting with oils, I prefer a looser style, where the viewer has to work a bit to see details within the brush strokes. A lover of color, I will add my favorite paint, permanent rose whenever I can. Daily painting and taking classes from local artists, helps me to improve and keep challenging myself.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.