This item is Discontinued.

Trademark Fine Art Marnie Bourque 'Flower Bed' Canvas Art, 14x19 ALI21345-C1419GG

Marnie Bourque 'Flower Bed' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI21345-C1419GG
  • Zoro # G001387749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI21345-C1419GG
Zoro #
G001387749
UPC #
192055516015
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Floral
Product Type
Gallery-Wrapped Canvas Art
Style
Mid Century Modern
Artist
Marnie Bourque

Description

  • Artist: Marnie Bourque
  • Subject: Floral
  • Style: Mid Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white fence sitting in a garden.

I am a mostly self taught artist, living in a small picturesque town in Connecticut. From fields of sunflowers, spring trees in bloom, snowy landscapes, and places I travel, I can find inspiration anywhere. I also tend to be inspired by tractors, or my Dad�s first car, a 1929 Model A Ford, which I place in different landscapes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.