This item is Discontinued.

Trademark Fine Art Marsden Hartley 'Handsome Drinks' Canvas Art, 24x32 AA00984-C2432GG

Marsden Hartley 'Handsome Drinks' Canvas Art, 24x32 (Discontinued)

  • Mfr # AA00984-C2432GG
  • Zoro # G401340054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00984-C2432GG
Zoro #
G401340054
UPC #
192055075970
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Marsden Hartley
Subject
Cuisine
Style
Mid-Century Modern

Description

  • Artist: Marsden Hartley
  • Subject: Cuisine
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a group of glasses sitting on a table with a phrase above them.

Marsden Hartley was an American Modernist painter, poet, and essayist. Hartley was influenced by European modernist painters like Cezanne, Picasso, and Matisse; inspiration from the American transcendentalists Thoreau and Emerson led him to view art as a spiritual quest. After living around the U.S. and Europe, Hartley found a place in the Regionalism movement, declaring his desire to become "the painter of Maine".

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.