Martha Guerra 'Purple' Canvas Art, 16x24
Mfr # MG0211-C1624GG
Zoro # G901537992
Key Features
- Size 16 in x 24 in
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Martha Guerra
Product Information
- Brand Trademark Fine Art
- MFR # MG0211-C1624GG
- Zoro # G901537992
- UPC # 886511008793
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Artist: Martha Guerra
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features tulips.
Marth Guerra found her passion in the wings of the ballet stage, capturing the fight, twirl or spin of the dancers. He found the compexity and grace of dance exhilirating and she fell in love. As as wife and a mother, she documents every milestone, as a photographer she documents life...memories to be tresured for years to come and with that comes immorality through art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lightboxjournal 'Blue Hamsa' Canvas Art, 24x24 (ALI23728-C2424GG)
- MARTEX Bedspread, Queen, Khaki (MAINSPREAD KHAKI)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric (1172908)
- TRUE Cutting Board, Poly, 93-1/4" x 30" x 1/2" (812314)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- Trademark Fine Art Wall Art & Decor