Martha Guerra 'Tulips V' Canvas Art, 16x24
Mfr # MG0128-C1624GG
Zoro # G901548233
Key Features
- Size 16 in x 24 in
- Subject Floral
- Style Contemporary
- Artist Martha Guerra
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # MG0128-C1624GG
- Zoro # G901548233
- UPC # 886511007154
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Artist: Martha Guerra
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features tulips.
Marth Guerra found her passion in the wings of the ballet stage, capturing the fight, twirl or spin of the dancers. He found the compexity and grace of dance exhilirating and she fell in love. As as wife and a mother, she documents every milestone, as a photographer she documents life...memories to be tresured for years to come and with that comes immorality through art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Jada 40 x 30 Decorative Wall Mirror - Rounded Corners, Matte Black (HMHD-22M198YBN-BK-GG)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- BAXTON STUDIO Giza Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12753-ZORO)
- FLASH FURNITURE Round Table Top with Natural or Walnut R, Natural/Walnut (XU-RD-24-WNT-GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- Trademark Fine Art Wall Art & Decor