This item is Discontinued.

Trademark Fine Art Martha Guerra 'Tulips VI' Canvas Art, 16x24 MG0129-C1624GG

Martha Guerra 'Tulips VI' Canvas Art, 16x24 (Discontinued)

  • Mfr # MG0129-C1624GG
  • Zoro # G901548240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG0129-C1624GG
Zoro #
G901548240
UPC #
886511007161
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Martha Guerra
Style
Contemporary
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Martha Guerra
  • Subject: Floral
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features tulips.

Marth Guerra found her passion in the wings of the ballet stage, capturing the fight, twirl or spin of the dancers. He found the compexity and grace of dance exhilirating and she fell in love. As as wife and a mother, she documents every milestone, as a photographer she documents life...memories to be tresured for years to come and with that comes immorality through art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.