Martha Guerra 'Tulips VII' Canvas Art, 16x24
Mfr # MG0130-C1624GG
Zoro # G801548241
Key Features
- Size 16 in x 24 in
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Contemporary
- Artist Martha Guerra
Product Information
- Brand Trademark Fine Art
- MFR # MG0130-C1624GG
- Zoro # G801548241
- UPC # 886511007185
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Artist: Martha Guerra
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features tulips.
Marth Guerra found her passion in the wings of the ballet stage, capturing the fight, twirl or spin of the dancers. He found the compexity and grace of dance exhilirating and she fell in love. As as wife and a mother, she documents every milestone, as a photographer she documents life...memories to be tresured for years to come and with that comes immorality through art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Multi-Function LeatherPlus Drafting Stool (B1645)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- LEGO FLOWER BOUQET 756PC (10280)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- Trademark Fine Art Wall Art & Decor