This item is Discontinued.

Trademark Fine Art Mathieu Rivrin 'Over Water' Canvas Art, 30x47 RV0088-C3047GG

Mathieu Rivrin 'Over Water' Canvas Art, 30x47 (Discontinued)

  • Mfr # RV0088-C3047GG
  • Zoro # G201616281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV0088-C3047GG
Zoro #
G201616281
UPC #
190836477241
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscapes
Style
Contemporary
Artist
Mathieu Rivrin

Description

  • Artist: Mathieu Rivrin
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a rushing waterfall seen from below.

Mathieu Rivrin was born in 1989 in Brest, a city in the northwestern part of France. He bought his first camera at age 21 to take photographs of Grenoble, the city where he conducted his studies. He became a member of Breizhscapes, a collective of six landscape photographers in Western France, in November of 2012. Since then he has built a collection of landscape photographs, taken in HDR, providing a greater dynamic range of luminosity than most photographs provide. He also plans to start creating more architectural images in the future.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.