Megan Romo 'Design Your Own Life' Canvas Art, 26x32
Mfr # MR0147-C2632GG
Zoro # G301539657
Key Features
- Style Contemporary
- Artist Megan Romo
- Product Type Gallery-Wrapped Canvas Art
- Subject Typography
Product Information
- Brand Trademark Fine Art
- MFR # MR0147-C2632GG
- Zoro # G301539657
- UPC # 886511394704
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 26 in x 32 in |
Details
Description
- Artist: Megan Romo
- Subject: Typography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features an inspirational typography poster.
Megan uses typography to create talkative art that's more than just a pretty face. Hers is art that does the talking for you. It's art that serves as a reminder. It's art for folks who think bold should be the norm and bland is for other people.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- AURIC 1592-1072-BEIGE Como Rectangular Beige Traditional Italy Area Rug, 7 ft. 9 in. W x 11 ft. H (AU2643514)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- Trademark Fine Art Wall Art & Decor