This item is Discontinued.

Trademark Fine Art Megan Romo 'Mary Poppins' Canvas Art, 16x24 MR0021-C1624GG

Megan Romo 'Mary Poppins' Canvas Art, 16x24 (Discontinued)

  • Mfr # MR0021-C1624GG
  • Zoro # G501540194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR0021-C1624GG
Zoro #
G501540194
UPC #
886511237803
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Megan Romo
Style
Contemporary
Subject
Movie Posters

Description

  • Artist: Megan Romo
  • Subject: Movie Posters
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This gallery-wrapped art piece features a 'Mary Poppins' movie poster.

Megan uses typography to create talkative art that's more than just a pretty face. Hers is art that does the talking for you. It's art that serves as a reminder. It's art for folks who think bold should be the norm and bland is for other people.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.