This item is Discontinued.

Trademark Fine Art Michael Blanchette Photography 'Granite Arrows' Canvas Art, 12x19 ALI2095-C1219GG

Michael Blanchette Photography 'Granite Arrows' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI2095-C1219GG
  • Zoro # G901401071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI2095-C1219GG
Zoro #
G901401071
UPC #
190836369171
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Michael Blanchette Photography
Subject
Landscapes
Style
Contemporary

Description

  • Artist: Michael Blanchette Photography
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features misty tide flowing around jagged rocks as the sun sets in the background.

Michael Blanchette is a New Hampshire-based photographer specializing in landscapes. His images exude a sense of tranquility, mystery, and simplicity. These attributes are embodied in his business motto, Serenity in Landscapes. In addition to photographing New England, his passion for photography spans across the Colorado Plateau, down the Southern Appalachian Mountains, and overseas to locations in France, Norway, Scotland, Iceland, and Italy. Mike aims to capture nature at its best, so he prefers to photograph at the edge of day when the light is more dramatic. He is also passionate about night photography, forever in search of bright stars and a colorful Milky Way.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.