This item is Discontinued.

Trademark Fine Art Michael Budden 'Common Egret In Breeding Plumage' Canvas Art, 24x32 ALI44620-C2432GG

Michael Budden 'Common Egret In Breeding Plumage' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI44620-C2432GG
  • Zoro # G301493690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI44620-C2432GG
Zoro #
G301493690
UPC #
193420624502
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Michael Budden
Product Type
Gallery-Wrapped Canvas Art
Style
Rustic
Subject
Animals

Description

  • Artist: Michael Budden
  • Subject: Animals
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an egret with its feathers fanned.

Prominent Colors: Black, Blue, Grey, White, Light Blue, Purple

Michael Budden, born in1957, is an internationally known artist living and working in his native New Jersey. From 1980 thru 1995 Budden, concentrated on painting wildlife winning over 100 awards in shows across the country. His unique use of composition, mood and lighting had attracted the attention of major art publishers, art magazines and museums. His paintings can be found in the collections of the Leigh Yawkey Woodson Art Museum, Wausau, WI; Hiram Blauvelt Wildlife Museum, Oradell, NJ; and the Bennington Center for the Arts, Bennington, VT. As well as many private collections. His art has been featured in magazines like American Art Review, The Artists Magazine, Wildlife Art News, and Midwest Art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.