Michael Jackson 'Hanging Grapes' Canvas Art, 16x24
Mfr # ALI43654-C1624GG
Zoro # G601490757
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Michael Jackson
- Subject Cuisine
Product Information
- Brand Trademark Fine Art
- MFR # ALI43654-C1624GG
- Zoro # G601490757
- UPC # 192664819415
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Artist: Michael Jackson
- Subject: Cuisine
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features grapes hanging from the top of the frame.
Prominent Colors: Green, Grey, Black, Tan
Michael Jackson Painting in studio his degree in Natural History Illustration. After working for five years as an advertising illustrator and part-time teacher, he took the decision to devote his time and energies to become the specialist in wildlife and portraiture that he is today. Jacksons work reflects both classical and modern interpretations fused within one painting. His influences range from the Renaissance, the masters of the nineteenth century, and Contemporary Art. With superb technique, he infuses a harmony between the natural and the conceptual, to create works that are provocative and dramatic.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SIGNATURE Olmedo Accent Stool (H0015-8115)
- DMI Lumbar Half-Roll Cushion, Navy (555-7914-2400)
- KASON Cam-Rise Spring Assisted Hinge, 1-7/8" (11248000051)
- VTI MANUFACTURING VTI Manufacturing FPCAB4420E 55 in. Wide body cabinet cart; FP TV w pull out shelf (FPCAB4420E)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- Trademark Fine Art Wall Art & Decor