This item is Discontinued.

Trademark Fine Art Michael Mullan 'Craft Beer List' Canvas Art, 12x19 WAP08490-C1219GG

Michael Mullan 'Craft Beer List' Canvas Art, 12x19 (Discontinued)

  • Mfr # WAP08490-C1219GG
  • Zoro # G501690899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP08490-C1219GG
Zoro #
G501690899
UPC #
192664791537
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Cuisine
Style
Mid-Century Modern
Product Type
Gallery-Wrapped Canvas Art
Artist
Michael Mullan

Description

  • Artist: Michael Mullan
  • Subject: Cuisine
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a labeled chart of different beers in their respective glasses on a black background.

Prominent Colors: Black, Orange, White, Yellow, Grey, Brown

Michael Mullan is an artist and illustrator who began his art career as a graphic designer. Following his passion for drawing, he returned to school in 2006 to get an MFA in Illustration at the Savannah College of Art and Design. With a deep appreciation for both design and illustration, his art reflects graphic and handmade qualities reminiscent of printmaking techniques and paying tribute to his hero, Andy Warhol.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.