This item is Discontinued.

Trademark Fine Art Michael Mullan 'Family Tree Leaf I' Canvas Art, 35x47 WAP08621-C3547GG

Michael Mullan 'Family Tree Leaf I' Canvas Art, 35x47 (Discontinued)

  • Mfr # WAP08621-C3547GG
  • Zoro # G401691774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP08621-C3547GG
Zoro #
G401691774
UPC #
192664796808
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Modern Rustic
Artist
Michael Mullan
Subject
Seasonal
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Michael Mullan
  • Subject: Seasonal
  • Style: Modern Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a brown and orange maple leaf on a beige background collaged with tan, autumn-related terms.

Prominent Colors: Tan, Brown

Michael Mullan is an artist and illustrator who began his art career as a graphic designer. Following his passion for drawing, he returned to school in 2006 to get an MFA in Illustration at the Savannah College of Art and Design. With a deep appreciation for both design and illustration, his art reflects graphic and handmade qualities reminiscent of printmaking techniques and paying tribute to his hero, Andy Warhol.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.