This item is Discontinued.

Trademark Fine Art Michael Swanson 'Tuscany Vines' Canvas Art, 24x32 WAG00273-C2432GG

Michael Swanson 'Tuscany Vines' Canvas Art, 24x32 (Discontinued)

  • Mfr # WAG00273-C2432GG
  • Zoro # G901618318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAG00273-C2432GG
Zoro #
G901618318
UPC #
192664851576
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Michael Swanson
Subject
Landscape
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Michael Swanson
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a farm landscape in a mountain landscape.

Prominent Colors: White, Black, Tan, Grey, Purple, Green, Brown, Yellow

World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.