This item is Discontinued.

Trademark Fine Art Michael Tompsett 'Pittsburgh PA Skyline Blue' Canvas Art, 12x19 MT1107-C1219GG

Michael Tompsett 'Pittsburgh PA Skyline Blue' Canvas Art, 12x19 (Discontinued)

  • Mfr # MT1107-C1219GG
  • Zoro # G601552431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT1107-C1219GG
Zoro #
G601552431
UPC #
190836084166
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Style
Contemporary
Subject
Maps
Product Type
Gallery-Wrapped Canvas Art
Artist
Michael Tompsett

Description

  • Artist: Michael Tompsett
  • Subject: Maps
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a watercolor skyline of Pittsburgh, Pennsylvania.

Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies. After 12 years Michael Tompsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Although Michael likes to experiment with different styles and subjects, his main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Tompsett creates urban landmark and cityscape designs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.