This item is Discontinued.

Trademark Fine Art Michael Tompsett 'Tokyo Japan Skyline' Canvas Art, 30x47 MT0786-C3047GG

Michael Tompsett 'Tokyo Japan Skyline' Canvas Art, 30x47 (Discontinued)

  • Mfr # MT0786-C3047GG
  • Zoro # G601557856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT0786-C3047GG
Zoro #
G601557856
UPC #
886511847811
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Contemporary
Artist
Michael Tompsett
Product Type
Gallery-Wrapped Canvas Art
Subject
 Cityscape

Description

  • Artist: Michael Tompsett
  • Subject: Cityscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful skyline of Tokyo Japan.

Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies after leaving University. After 12 highly enjoyable years Michael Tompsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Although Michael likes to experiment with different styles and subjects, his main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Michael Tompsett creates urban landmark and cityscape designs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.