Michelle Calkins 'Abstract IX' Canvas Art, 12x24
Mfr # MC0138A-C1224GG
Zoro # G901546987
Key Features
- Size 12 in x 24 in
- Subject Abstract
- Artist Michelle Calkins
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # MC0138A-C1224GG
- Zoro # G901546987
- UPC # 886511149724
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 24 in |
Details
Description
- Artist: Michelle Calkins
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a wooden abstract.
Michelle found solace in creation of art since childhood. It is her gift and she tries not to waste it. Michelle's influences are Edward Hopper, Andy Goldsworthy, ants, snails and people who paint things on the head of a pin. She is especially impressed with artists who create art that is not permanent, like sand painters and ice sculptors. Michelle's media of choice are oil and acrylic paint, oil pastel and photography. Having been a professional picture framer since 1990, the presentation aspect of the art world has been foremost on her mind.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- ALATERRE FURNITURE MOD 19 1/2"W One Drawer Nightstand (AJMD0120WH)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 24" (6424-10)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- Trademark Fine Art Wall Art & Decor