Michelle Calkins 'Color Panels - Olive Stripes' Canvas Art, 24x32
Mfr # MC0076B-C2432GG
Zoro # G601546157
Key Features
- Size 24 in x 32 in
- Artist Michelle Calkins
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # MC0076B-C2432GG
- Zoro # G601546157
- UPC # 886511067516
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Description
- Artist: Michelle Calkins
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features abstract color panels.
Michelle found solace in creation of art since childhood. It is her gift and she tries not to waste it. Michelle's influences are Edward Hopper, Andy Goldsworthy, ants, snails and people who paint things on the head of a pin. She is especially impressed with artists who create art that is not permanent, like sand painters and ice sculptors. Michelle's media of choice are oil and acrylic paint, oil pastel and photography. Having been a professional picture framer since 1990, the presentation aspect of the art world has been foremost on her mind.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, 959287 (959287)
- TRIPP LITE Mini-SAS External HD Cable SFF-8644 to SFF-8644 12Gbps 2M 6.6ft (S528-02M)
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 35x47 (WAG16712-C3547GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- Trademark Fine Art Wall Art & Decor