Michelle Calkins 'Color Panels - Olive Stripes' Canvas Art, 24x32
Mfr # MC0076C-C2432GG
Zoro # G701546033
Key Features
- Size 24 in x 32 in
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Michelle Calkins
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # MC0076C-C2432GG
- Zoro # G701546033
- UPC # 886511067523
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Description
- Artist: Michelle Calkins
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features abstract color panels.
Michelle found solace in creation of art since childhood. It is her gift and she tries not to waste it. Michelle's influences are Edward Hopper, Andy Goldsworthy, ants, snails and people who paint things on the head of a pin. She is especially impressed with artists who create art that is not permanent, like sand painters and ice sculptors. Michelle's media of choice are oil and acrylic paint, oil pastel and photography. Having been a professional picture framer since 1990, the presentation aspect of the art world has been foremost on her mind.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERFORD HOME Down Alternative Comforter - Twin - Aqua (2011)
- INFINITY 3 pc Black Steel Casual Bistro Set (HK19024)
- RICHELIEU 20-inch 500 mm Full Extension Stainless Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (TU304170500)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, White, Melamine (120863-17)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- Trademark Fine Art Wall Art & Decor