This item is Discontinued.

Trademark Fine Art Michelle Calkins 'Namaste with Water Pool' Canvas Art, 35x35 MC0201-C3535GG

Michelle Calkins 'Namaste with Water Pool' Canvas Art, 35x35 (Discontinued)

  • Mfr # MC0201-C3535GG
  • Zoro # G001541264
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MC0201-C3535GG
Zoro #
G001541264
UPC #
886511563834
Country of Origin
United States

Dimensions

Size
35 in x 35 in

Details

Subject
Contemporary
Artist
Michelle Calkins
Product Type
Gallery-Wrapped Canvas Art
Style
Graphic Illustration

Description

  • Artist: Michelle Calkins
  • Subject: Contemporary
  • Style: Graphic Illustration
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features text over water.

Michelle found solace in creation of art since childhood. It is her gift and she tries not to waste it. Michelle's influences are Edward Hopper, Andy Goldsworthy, ants, snails and people who paint things on the head of a pin. She is especially impressed with artists who create art that is not permanent, like sand painters and ice sculptors. Michelle's media of choice are oil and acrylic paint, oil pastel and photography. Having been a professional picture framer since 1990, the presentation aspect of the art world has been foremost on her mind.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.