Michelle Calkins 'Project V' Canvas Art, 18x32
Mfr # MC081C-C1832GG
Zoro # G901538159
Key Features
- Size 18 in x 32 in
- Artist Michelle Calkins
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # MC081C-C1832GG
- Zoro # G901538159
- UPC # 886511030367
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 32 in |
Details
Description
- Artist: Michelle Calkins
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract color panels.
Michelle found solace in creation of art since childhood. It is her gift and she tries not to waste it. Michelle's influences are Edward Hopper, Andy Goldsworthy, ants, snails and people who paint things on the head of a pin. She is especially impressed with artists who create art that is not permanent, like sand painters and ice sculptors. Michelle's media of choice are oil and acrylic paint, oil pastel and photography. Having been a professional picture framer since 1990, the presentation aspect of the art world has been foremost on her mind.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- MARTEX Flat Sheet, Queen, White, 93" W, 110" L, PK6 (1A30174)
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Burgundy (9108-B)
- RUBBERMAID COMMERCIAL 18x36 XL WHT Bath Mat (1982729)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- FEIT ELECTRIC SECURITY LT CAMRA MTN (SEC3000CAMWIFI)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- Trademark Fine Art Wall Art & Decor