Michelle Calkins 'Wooden Abstract I' Canvas Art, 8x24
Mfr # MC0134C-C824GG
Zoro # G601546874
Key Features
- Size 8 in x 24 in
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Artist Michelle Calkins
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # MC0134C-C824GG
- Zoro # G601546874
- UPC # 886511149595
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 24 in |
Details
Description
- Artist: Michelle Calkins
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a wooden abstract.
Michelle found solace in creation of art since childhood. It is her gift and she tries not to waste it. Michelle's influences are Edward Hopper, Andy Goldsworthy, ants, snails and people who paint things on the head of a pin. She is especially impressed with artists who create art that is not permanent, like sand painters and ice sculptors. Michelle's media of choice are oil and acrylic paint, oil pastel and photography. Having been a professional picture framer since 1990, the presentation aspect of the art world has been foremost on her mind.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Faux Wood (493P47)
- NATIONAL PUBLIC SEATING Interion® 24"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2 (INT-6424/2)
- TRADEMARK FINE ART Elizabeth Urquhart 'Light and Bright Floral VI' Canvas Art, 12x19 (WAP01930-C1219GG)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- Trademark Fine Art Wall Art & Decor