Michelle Callkins; 'Rustic Wooden Abstract IX' Canvas Art, 35x35
Mfr # MC100-C3535GG
Zoro # G601538695
Key Features
- Size 35 in x 35 in
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Artist Michelle Calkins
Product Information
- Brand Trademark Fine Art
- MFR # MC100-C3535GG
- Zoro # G601538695
- UPC # 886511040632
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Description
- Artist: Michelle Calkins
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a rustic wooden abstract with a brown background.
Michelle found solace in creation of art since childhood. It is her gift and she tries not to waste it. Michelle's influences are Edward Hopper, Andy Goldsworthy, ants, snails and people who paint things on the head of a pin. She is especially impressed with artists who create art that is not permanent, like sand painters and ice sculptors. Michelle's media of choice are oil and acrylic paint, oil pastel and photography. Having been a professional picture framer since 1990, the presentation aspect of the art world has been foremost on her mind.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 1' Canvas Art, 10x24 (ALI24914-C1024GG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- FLASH FURNITURE 4PK Commercial Grade Gray Plastic Folding Chairs (4-LE-L-3-W-GY-GG)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- Trademark Fine Art Wall Art & Decor