This item is Discontinued.

Trademark Fine Art Michelle Faber 'Fox Fire' Canvas Art, 14x19 ALI17924-C1419GG

Michelle Faber 'Fox Fire' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI17924-C1419GG
  • Zoro # G401370907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI17924-C1419GG
Zoro #
G401370907
UPC #
192055359865
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Animals
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Michelle Faber

Description

  • Artist: Michelle Faber
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a fox in the center of the frame.

Many of Michelle's talents came from her mother who was an established artist. However, Michelle is mostly self taught and has been developing her own unique painting style and skills from a very young age. Michelle obtained an Associate's degree in Fine Art in 2002. Throughout the years Michelle taught private art lessons out of her home. She also served as an art instructor at an after school program for elementary school children. She has painted murals for various businesses and homes as well as commissioned portraits and paintings

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.