This item is Discontinued.

Trademark Fine Art Moises Levy 'My Pet Panoramic' Canvas Art, 10x19 ALI6040-C1019GG

Moises Levy 'My Pet Panoramic' Canvas Art, 10x19 (Discontinued)

  • Mfr # ALI6040-C1019GG
  • Zoro # G301464126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI6040-C1019GG
Zoro #
G301464126
UPC #
192055018052
Country of Origin
United States

Dimensions

Size
10 in x 19 in

Details

Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Artist
Moises Levy

Description

  • Artist: Moises Levy
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features dock posts emerging from the smooth, misty ocean surface.

Moises Levy, a Mexico City architect, has an appreciation for the natural relation between light and architecture. His interest in the qualities of light led him to photography, a medium he uses to document his world travels. While his career and some of his portfolio centers around architecture, he also enjoys landscape photography for its organic and flexible nature.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.