This item is Discontinued.

Trademark Fine Art Moises Levy 'The Lower Wave I' Canvas Art, 12x24 ALI0081-C1224GG

Moises Levy 'The Lower Wave I' Canvas Art, 12x24 (Discontinued)

  • Mfr # ALI0081-C1224GG
  • Zoro # G501334885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI0081-C1224GG
Zoro #
G501334885
UPC #
886511272149
Country of Origin
United States

Dimensions

Size
12 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Moises Levy
Subject
Landscape
Style
Contemporary

Description

  • Artist: Moises Levy
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features wavy rock formations in a canyon.

Born in Mexico City, Moises Levy is a lifelong resident there, and works in the city as an established architect. He has a deep appreciation of the natural relation between light and architecture, and it was this interest in the qualities of light that lead Levy to photography. As a counterpoint to his work as an architect he has now been drawn to landscape work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.