This item is Discontinued.

Trademark Fine Art Moises Levy 'Vasconcelos 2' Canvas Art, 24x32 ALI16640-C2432GG

Moises Levy 'Vasconcelos 2' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI16640-C2432GG
  • Zoro # G901376232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI16640-C2432GG
Zoro #
G901376232
UPC #
192055343055
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Moises Levy
Style
Modern & Contemporary
Subject
Architecture
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Moises Levy
  • Subject: Architecture
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a blurred image of a futuristic library.

Born in Mexico City, Moises Levy is a lifelong resident there, and works in the city as an established architect. He has a deep appreciation of the natural relation between light and architecture, and it was this interest in the qualities of light that lead Levy to photography. As a counterpoint to his work as an architect he has now been drawn to landscape work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.