This item is Discontinued.

Trademark Fine Art Monet 'Charing Cross Bridge' Canvas Art, 16x24 AA00639-C1624GG

Monet 'Charing Cross Bridge' Canvas Art, 16x24 (Discontinued)

  • Mfr # AA00639-C1624GG
  • Zoro # G901343005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00639-C1624GG
Zoro #
G901343005
UPC #
192055062284
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art
Style
Mid-Century Modern
Artist
Monet

Description

  • Artist: Monet
  • Subject: Abstract
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract scene with a bit of color on top of a flat scene.

Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.