This item is Discontinued.

Trademark Fine Art Monica Fleet 'Snug Blossom' Canvas Art, 30x47 MF118-C3047GG

Monica Fleet 'Snug Blossom' Canvas Art, 30x47 (Discontinued)

  • Mfr # MF118-C3047GG
  • Zoro # G501546660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF118-C3047GG
Zoro #
G501546660
UPC #
886511424630
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Floral
Product Type
Gallery-Wrapped Canvas Art
Artist
Monica Fleet
Style
Contemporary

Description

  • Artist: Monica Fleet
  • Subject: Floral
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a closeup image of a pink flower.

Monica Fleet has been doing photography since she was 17 years old. She has always had a passion for art, which makes it easy for her to spot something and make a creative pictures of it in her mind. Photography helps her bring the picture in her head to life. That is where her inspiration comes from, and it is her way of sharing the beauty she sees in this world with society.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.